SKF
SKF
BR17520
SKF SKF
Description
BR17520 BEARING RACE
Bearing Cup; 17520 Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
BR17520
BDI #
1299406
Details
33.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR17520/p/1299406
Your Price
$ 33.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.057
EAN
0085311054102
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
17520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 17520 Basic Number; Standard Precision; 1-11/16" Outside Diameter; 17/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


