SKF
SKF
BR25522
SKF SKF
Description
BR25522 BEARING RACE
Bearing Cup; 25522 Basic Number; Standard Precision; 3.27" Outside Diameter; 0.753" Width; Single Row of Roller
Part #
BR25522
BDI #
1299434
Details
39.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR25522/p/1299434
Your Price
$ 39.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.219
EAN
0085311067805
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25522
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 25522 Basic Number; Standard Precision; 3.27" Outside Diameter; 0.753" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.27 Inch | 83.058 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.753 Inch | 19.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


