SKF
SKF
BR27620
SKF SKF
Description
BR27620 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 27620 Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Part #
BR27620
BDI #
1299451
Details
72.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR27620/p/1299451
Your Price
$ 72.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.347
EAN
0085311053020
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
27620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 27620 Basic Number; Standard Precision; 4-15/16" Outside Diameter; 25/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.938 Inch | 125.425 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


