SKF
SKF
BR28150
SKF SKF
Description
BR28150 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 28150 Basic Number; Standard Precision; 1-1/2" Bore; 0.824" Width; Single Row of Roller
Part #
BR28150
BDI #
1299460
Details
73.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR28150/p/1299460
Your Price
$ 73.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.294
EAN
0085311070638
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
28150
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 28150 Basic Number; Standard Precision; 1-1/2" Bore; 0.824" Width; Single Row of Roller
Width
0.824 Inch | 20.93 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh