SKF
SKF
BR28622
SKF SKF
Description
BR28622 BEARING RACE
Bearing Cup; 28622 Basic Number; Standard Precision; 3-27/32" Outside Diameter; 49/64" Width; Single Row of Roller
Part #
BR28622
BDI #
1299464
Details
87.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR28622/p/1299464
Your Price
$ 87.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.272
EAN
0085311053099
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
28622
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 28622 Basic Number; Standard Precision; 3-27/32" Outside Diameter; 49/64" Width; Single Row of Roller
Outside Diameter
3.844 Inch | 97.638 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.766 Inch | 19.456 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh