SKF
SKF
BR352
SKF SKF
Description
BR352 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 352 Basic Number; Standard Precision; 3.548" Outside Diameter; 55/64" Width; Single Row of Roller
Part #
BR352
BDI #
1299508
Details
56.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR352/p/1299508
Your Price
$ 56.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.322
EAN
0085311067942
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
352
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 352 Basic Number; Standard Precision; 3.548" Outside Diameter; 55/64" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.548 Inch | 90.119 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.859 Inch | 21.819 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


