SKF
SKF
BR36690
SKF SKF
Description
BR36690 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 36690 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
BR36690
BDI #
1299515
Details
413.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR36690/p/1299515
Your Price
$ 413.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.597
EAN
0085311053815
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
36690
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 36690 Basic Number; Standard Precision; 5-3/4" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh