SKF
SKF
BR39585
SKF SKF
Description
BR39585 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 39585 Basic Number; Standard Precision; 2-1/2" Bore; 1-3/16" Width; Single Row of Roller
Part #
BR39585
BDI #
1299535
Details
100.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR39585/p/1299535
Your Price
$ 100.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.905
EAN
0085311054003
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39585
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 39585 Basic Number; Standard Precision; 2-1/2" Bore; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh