SKF
SKF
BR3979
SKF SKF
Description
BR3979 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Part #
BR3979
BDI #
1299537
Details
104.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR3979/p/1299537
Your Price
$ 104.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.903
EAN
0085311051880
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3979
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 3979 Basic Number; Standard Precision; 2-1/4" Bore; 1.183" Width; Single Row of Roller
Width
1.183 Inch | 30.048 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh