SKF
SKF
BR3984
SKF SKF
Description
BR3984 TAPERED ROLLER BEARING
Bearing Cone; 3984 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Part #
BR3984
BDI #
1299539
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR3984/p/1299539
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.713
EAN
0085311051934
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3984
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 3984 Basic Number; Standard Precision; 2-5/8" Bore; 1.183" Width; Single Row of Roller
Bore
2.625 Inch | 66.675 Millimeter
Width
1.183 Inch | 30.048 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


