SKF
SKF
BR42584
SKF SKF
Description
BR42584 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 42584 Basic Number; Standard Precision; 5-27/32" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
BR42584
BDI #
1299547
Details
94.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR42584/p/1299547
Your Price
$ 94.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.513
EAN
0085311054119
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
42584
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 42584 Basic Number; Standard Precision; 5-27/32" Outside Diameter; 27/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.844 Inch | 148.438 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


