SKF
SKF
BR42688
SKF SKF
Description
BR42688 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 42688 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Part #
BR42688
BDI #
1299550
Details
140.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR42688/p/1299550
Your Price
$ 140.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.089
EAN
0085311054157
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
42688
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 42688 Basic Number; Standard Precision; 3" Bore; 1.221" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.221 Inch | 31.013 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh