SKF
SKF
BR43131
SKF SKF
Description
BR43131 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 43131 Basic Number; Standard Precision; 1-5/16" Bore; 0.948" Width; Single Row of Roller
Part #
BR43131
BDI #
1299552
Details
169.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR43131/p/1299552
Your Price
$ 169.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.381
EAN
0085311253482
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
43131
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 43131 Basic Number; Standard Precision; 1-5/16" Bore; 0.948" Width; Single Row of Roller
Bore
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.948 Inch | 24.079 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


