SKF
SKF
BR46720
SKF SKF
Description
BR46720 BEARING RACE ; NON-RETURNABLE
Bearing Cup; 46720 Basic Number; Standard Precision; 8-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
BR46720
BDI #
1299563
Details
275.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR46720/p/1299563
Your Price
$ 275.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.78
EAN
0085311153911
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
46720
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 46720 Basic Number; Standard Precision; 8-7/8" Outside Diameter; 1-5/16" Width; Single Row of Roller
Outside Diameter
8.875 Inch | 225.425 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


