SKF
SKF
BR48220
SKF SKF
Description
BR48220 BEARING RACE
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
BR48220
BDI #
1299574
Details
272.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR48220/p/1299574
Your Price
$ 272.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.352
EAN
0085311153867
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
48220
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 48220 Basic Number; Standard Precision; 7-3/16" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


