SKF
SKF
BR568
SKF SKF
Description
BR568 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Part #
BR568
BDI #
1299597
Details
170.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR568/p/1299597
Your Price
$ 170.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.155
EAN
0085311049986
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
568
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 568 Basic Number; Standard Precision; 2-29/32" Bore; 1.424" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.906 Inch | 73.812 Millimeter
Width
1.424 Inch | 36.17 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


