

TIMKEN
TIMKEN
DR142478-2
TIMKEN TIMKEN
Description
DR142478-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Bearing Cup; DR142478 Basic Number; Standard Precision; 20" Outside Diameter; 3-1/4" Width; Single Row of Roller
Part #
DR142478-20D03
BDI #
22836590
Details
7972.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DR142478-2/p/22836590
Your Price
$ 7,972.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
18.122
EAN
0053893940939
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
DR142478
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
40.01
Long Description
Bearing Cup; DR142478 Basic Number; Standard Precision; 20" Outside Diameter; 3-1/4" Width; Single Row of Roller
Outside Diameter
20 Inch | 508 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh