TIMKEN
TIMKEN
DX333703-2
TIMKEN TIMKEN
Description
DX333703-2 TAPER ROLLER BEARING ; NON-RETURNABLE
Bearing Cup; DX333703 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Part #
DX333703-2
BDI #
1354270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX333703-2/p/1354270
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.96
EAN
0053893973180
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
DX333703
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX333703-2
Long Description
Bearing Cup; DX333703 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
3.063 Inch | 77.8 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


