TIMKEN
TIMKEN
DX467768-2
TIMKEN TIMKEN
Description
DX467768-2 TAPER ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; DX467768 Basic Number; Standard Precision; 16-7/8" Outside Diameter; 2-7/16" Width; Single Row of Roller
Part #
DX467768-2
BDI #
1354279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX467768-2/p/1354279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
22.54
EAN
0053893973326
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
DX467768
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX467768-2
Long Description
Bearing Cup; DX467768 Basic Number; Standard Precision; 16-7/8" Outside Diameter; 2-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
16.875 Inch | 428.625 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh