TIMKEN
TIMKEN
DX844549-2
TIMKEN TIMKEN
Description
DX844549-2 TAPER ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cup; DX844549 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 7-5/8" Width; Double Row of Roller
Part #
DX844549-2
BDI #
1354308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX844549-2/p/1354308
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
35.78
EAN
0053893973760
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
DX844549
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX844549-2
Long Description
Bearing Double Cup; DX844549 Basic Number; Standard Precision; 15-1/8" Outside Diameter; 7-5/8" Width; Double Row of Roller
Outside Diameter
15.125 Inch | 384.175 Millimeter
Width
7.625 Inch | 193.675 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


