TIMKEN
TIMKEN
DX894223-2
TIMKEN TIMKEN
Description
DX894223-2 TAPER ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; DX894223 Basic Number; Standard Precision; 15" Outside Diameter; 4-7/8" Width; Double Row of Roller
Part #
DX894223-2
BDI #
1354318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/DX894223-2/p/1354318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.32
EAN
0053893973845
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
DX894223
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DX894223-2
Long Description
Bearing Double Cup; DX894223 Basic Number; Standard Precision; 15" Outside Diameter; 4-7/8" Width; Double Row of Roller
Width
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh