

TIMKEN
TIMKEN
EE107057V-2
TIMKEN TIMKEN
Description
EE107057V-2 ; TRB SINGLE CONE 8-12 OD
Bearing Cone; EE107057V Basic Number; Standard Precision; 5-3/4" Bore; 2-15/16" Width; Single Row of Roller
Part #
EE107057V-2
BDI #
1354411
Details
10153.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE107057V-2/p/1354411
Your Price
$ 10,153.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
11.852
EAN
0053893471150
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE107057V
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller | Special Steel
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE107057V Basic Number; Standard Precision; 5-3/4" Bore; 2-15/16" Width; Single Row of Roller
Width
2.938 Inch | 74.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh