

TIMKEN
TIMKEN
EE114080-2
TIMKEN TIMKEN
Description
EE114080-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 8" BORE
Bearing Cone; EE114080 Basic Number; Standard Precision; 8" Bore; 3-3/8" Width; Single Row of Roller
Part #
EE114080-20000
BDI #
1354451
Details
15541.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE114080-2/p/1354451
Your Price
$ 15,541.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
30.417
EAN
0053893473840
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE114080
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE114080-2
Long Description
Bearing Cone; EE114080 Basic Number; Standard Precision; 8" Bore; 3-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
8 Inch | 203.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh