TIMKEN
TIMKEN
EE128112-3
TIMKEN TIMKEN
Description
EE128112-3 TAPERED ROLLER BRG CONE
Bearing Cone; EE128112 #3 Basic Number; Class 3 Precision; 11.024" Bore; 2.664" Width; Single Row of Roller
Part #
EE128112-30000
BDI #
19287558
Details
23864.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE128112-3/p/19287558
Your Price
$ 23,864.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.487
EAN
0053893803722
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE128112 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE128112-3
Long Description
Bearing Cone; EE128112 #3 Basic Number; Class 3 Precision; 11.024" Bore; 2.664" Width; Single Row of Roller
Width
2.664 Inch | 67.666 Millimeter
Bore
11.024 Inch | 280.01 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


