

TIMKEN
TIMKEN
EE130927TD-2
TIMKEN TIMKEN
Description
EE130927TD ; TAPERED ROLLER BRG DBL CONE
Bearing Double Cone; EE130927TD Basic Number; Standard Precision; 9-1/4" Bore; 7-1/4" Width; Double Row of Roller
Part #
053893491707
BDI #
1354595
Details
24416.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE130927TD-2/p/1354595
Your Price
$ 24,416.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
39.596
EAN
0053893491707
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE130927TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Tapered Bore | Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE130927TD-2
Long Description
Bearing Double Cone; EE130927TD Basic Number; Standard Precision; 9-1/4" Bore; 7-1/4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
7.25 Inch | 184.15 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh