TIMKEN
TIMKEN
EE161394-2
TIMKEN TIMKEN
Description
EE161394-2 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Bearing Cone; EE161394 Basic Number; Standard Precision; 13-15/16" Bore; 2-3/16" Width; Single Row of Roller
Part #
EE161394-2
BDI #
1354669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE161394-2/p/1354669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
17.41
EAN
0053893504100
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE161394
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE161394-2
Long Description
Bearing Cone; EE161394 Basic Number; Standard Precision; 13-15/16" Bore; 2-3/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
13.938 Inch | 354.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


