TIMKEN
TIMKEN
EE161403D-2
TIMKEN TIMKEN
Description
EE161403D-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Bearing Double Cone; EE161403D Basic Number; Standard Precision; 14-1/32" Bore; 4" Width; Double Row of Roller
Part #
EE161403D-2
BDI #
1354685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE161403D-2/p/1354685
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
31.26
EAN
0013992367198
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE161403D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE161403D Basic Number; Standard Precision; 14-1/32" Bore; 4" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
14.031 Inch | 356.387 Millimeter
Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


