TIMKEN
TIMKEN
EE170950-3
TIMKEN TIMKEN
Description
EE170950-3 TAPERED ROLLER BRG CONE
Bearing Cone; EE170950 #3 Basic Number; Class 3 Precision; 9-1/2" Bore; 2" Width; Single Row of Roller
Part #
EE170950-30000
BDI #
1354691
Details
13556.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE170950-3/p/1354691
Your Price
$ 13,556.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
11.832
EAN
0053893505732
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE170950 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE170950 #3 Basic Number; Class 3 Precision; 9-1/2" Bore; 2" Width; Single Row of Roller
Bore
9.5 Inch | 241.3 Millimeter
Width
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh