TIMKEN
TIMKEN
EE171000D-2
TIMKEN TIMKEN
Description
EE171000D-2 ; TRB DOUBLE ROW CONE 8-12 OD
Bearing Double Cone; EE171000D Basic Number; Standard Precision; 10" Bore; 3-21/32" Width; Double Row of Roller
Part #
EE171000D-2
BDI #
1354700
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE171000D-2/p/1354700
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
18.96
EAN
0053893506074
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE171000D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE171000D Basic Number; Standard Precision; 10" Bore; 3-21/32" Width; Double Row of Roller
Width
3.656 Inch | 92.862 Millimeter
Bore
10 Inch | 254 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


