TIMKEN
TIMKEN
EE192150-3
TIMKEN TIMKEN
Description
EE192150-3 TAPERED ROLLER BEARINGS CONE
Bearing Cone; EE192150 #3 Basic Number; Class 3 Precision; 15" Bore; 2-5/16" Width; Single Row of Roller
Part #
EE192150-30000
BDI #
1354717
Details
19347.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE192150-3/p/1354717
Your Price
$ 19,347.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.57
EAN
0053893507200
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE192150 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE192150 #3 Basic Number; Class 3 Precision; 15" Bore; 2-5/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
15 Inch | 381 Millimeter
Width
2.313 Inch | 58.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh