

TIMKEN
TIMKEN
EE217060-2
TIMKEN TIMKEN
Description
EE217060-2 TAPERED ROLLER BEARING ; SINGLE CONE 8-12 OD
Bearing Cone; EE217060 Basic Number; Standard Precision; 6" Bore; 2-7/8" Width; Single Row of Roller
Part #
EE217060-40000
BDI #
1354739
Details
23631.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE217060-2/p/1354739
Your Price
$ 23,631.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.063
EAN
0053893510705
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE217060
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE217060 Basic Number; Standard Precision; 6" Bore; 2-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh