TIMKEN
TIMKEN
EE221025D-2
TIMKEN TIMKEN
Description
EE221025D-2 TAPERED ROLLER BEARING ; DOUBLE ROW CONE 12-18 OD
Bearing Double Cone; EE221025D Basic Number; Standard Precision; 10-1/4" Bore; 4-1/2" Width; Double Row of Roller
Part #
EE221025D-20000
BDI #
1354753
Details
21815.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE221025D-2/p/1354753
Your Price
$ 21,815.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
32.408
EAN
0053893513850
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE221025D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE221025D Basic Number; Standard Precision; 10-1/4" Bore; 4-1/2" Width; Double Row of Roller
Width
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh