

TIMKEN
TIMKEN
EE231400-2
TIMKEN TIMKEN
Description
EE231400-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Bearing Cone; EE231400 Basic Number; Standard Precision; 14" Bore; 2-5/8" Width; Single Row of Roller
Part #
EE231400-20000
BDI #
1354776
Details
8618.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE231400-2/p/1354776
Your Price
$ 8,618.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
37.029
EAN
0053893525488
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE231400
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE231400-2
Long Description
Bearing Cone; EE231400 Basic Number; Standard Precision; 14" Bore; 2-5/8" Width; Single Row of Roller
Bore
14 Inch | 355.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh