TIMKEN
TIMKEN
EE231462-3
TIMKEN TIMKEN
Description
EE231462-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; EE231462 #3 Basic Number; Class 3 Precision; 14-5/8" Bore; 2-5/8" Width; Single Row of Roller
Part #
EE231462-30000
BDI #
1354790
Details
27606.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE231462-3/p/1354790
Your Price
$ 27,606.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
23.625
EAN
0053893525860
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE231462 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE231462 #3 Basic Number; Class 3 Precision; 14-5/8" Bore; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
14.625 Inch | 371.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


