

TIMKEN
TIMKEN
EE234156-2
TIMKEN TIMKEN
Description
EE234156-2 TAPERED ROLLER BRG CONE
Bearing Cone; EE234156 Basic Number; Standard Precision; 15-5/8" Bore; 2-13/32" Width; Single Row of Roller
Part #
EE234156-20000
BDI #
1354817
Details
12690.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE234156-2/p/1354817
Your Price
$ 12,690.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
26.899
EAN
0053893530413
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE234156
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234156-2
Long Description
Bearing Cone; EE234156 Basic Number; Standard Precision; 15-5/8" Bore; 2-13/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.406 Inch | 61.112 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
15.625 Inch | 396.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh