TIMKEN
TIMKEN
EE234157D-2
TIMKEN TIMKEN
Description
EE234157D-2 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Bearing Double Cone; EE234157D Basic Number; Standard Precision; 15-1/2" Bore; 4-3/4" Width; Double Row of Roller
Part #
EE234157D-2
BDI #
1354837
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE234157D-2/p/1354837
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
56.37
EAN
0053893822983
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE234157D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234157D-2
Long Description
Bearing Double Cone; EE234157D Basic Number; Standard Precision; 15-1/2" Bore; 4-3/4" Width; Double Row of Roller
Bore
15.5 Inch | 393.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


