TIMKEN
TIMKEN
EE244181D-2
TIMKEN TIMKEN
Description
EE244181D-2 TAPERED ROLLER BEARING ; DOUBLE ROW CONE 18-24 OD
Bearing Double Cone; EE244181D Basic Number; Standard Precision; 18" Bore; 5-1/8" Width; Double Row of Roller
Part #
EE244181D-20000
BDI #
1354965
Details
38829.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE244181D-2/p/1354965
Your Price
$ 38,829.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
61.86
EAN
0053893546544
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE244181D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; EE244181D Basic Number; Standard Precision; 18" Bore; 5-1/8" Width; Double Row of Roller
Bore
18 Inch | 457.2 Millimeter
Width
5.125 Inch | 130.175 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


