

TIMKEN
TIMKEN
EE280626-2
TIMKEN TIMKEN
Description
EE280626-2 TAPERED ROLLER BRG CONE
Bearing Cone; EE280626 Basic Number; Standard Precision; 6-1/4" Bore; 2.721" Width; Single Row of Roller
Part #
EE280626-40000
BDI #
1355025
Details
8401.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE280626-2/p/1355025
Your Price
$ 8,401.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.725
EAN
0053893582856
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE280626
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE280626-2
Long Description
Bearing Cone; EE280626 Basic Number; Standard Precision; 6-1/4" Bore; 2.721" Width; Single Row of Roller
Bore
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.721 Inch | 69.113 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh