

TIMKEN
TIMKEN
EE291201-2
TIMKEN TIMKEN
Description
EE291201-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Bearing Cone; EE291201 Basic Number; Standard Precision; 12" Bore; 2-7/16" Width; Single Row of Roller
Part #
EE291201-20000
BDI #
1355052
Details
7537.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE291201-2/p/1355052
Your Price
$ 7,537.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.75
EAN
0053893589787
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE291201
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE291201-2
Long Description
Bearing Cone; EE291201 Basic Number; Standard Precision; 12" Bore; 2-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh