TIMKEN
TIMKEN
EE291201-3
TIMKEN TIMKEN
Description
EE291201-3 TAPERED ROLLER BEARING ; NON-RETURNABLE PRECISION 12-18 OD
Bearing Cone; EE291201 #3 Basic Number; Class 3 Precision; 12" Bore; 2-7/16" Width; Single Row of Roller
Part #
EE291201-30000
BDI #
1355053
Details
19080.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE291201-3/p/1355053
Your Price
$ 19,080.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
19.56
EAN
0053893124650
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE291201 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE291201 #3 Basic Number; Class 3 Precision; 12" Bore; 2-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh