TIMKEN
TIMKEN
EE329119D-2
TIMKEN TIMKEN
Description
EE329119D-2 TAPERED ROLLER BEARINGS CONE ; NON-RETURNABLE
Bearing Double Cone; EE329119D Basic Number; Standard Precision; 11.994" Bore; 5-3/16" Width; Double Row of Roller
Part #
EE329119D-2
BDI #
1355105
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE329119D-2/p/1355105
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
40.98
EAN
0053893597881
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE329119D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE329119D-2
Long Description
Bearing Double Cone; EE329119D Basic Number; Standard Precision; 11.994" Bore; 5-3/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.188 Inch | 131.775 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.994 Inch | 304.648 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


