NTN
NTN
EE420801
NTN NTN
Description
EE420801 TAPERED RLR BRG CONE ; 8"X3.4999"
Bearing Cone; EE420801 Basic Number; Standard Precision; 8" Bore; 3.499" Width; Single Row of Roller
Part #
EE420801
BDI #
17149580
Details
5990.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE420801/p/17149580
Your Price
$ 5,990.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
24.9
EAN
4547359887105
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE420801
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; EE420801 Basic Number; Standard Precision; 8" Bore; 3.499" Width; Single Row of Roller
Bore
8 Inch | 203.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.499 Inch | 88.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


