TIMKEN
TIMKEN
EE722112D-2
TIMKEN TIMKEN
Description
EE722112D-2
Bearing Double Cone; EE722112D Basic Number; Standard Precision; 11" Bore; 7-1/4" Width; Double Row of Roller
Part #
EE722112D 2
BDI #
19287601
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE722112D-2/p/19287601
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
77.267
EAN
0053893671390
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE722112D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE722112D-2
Long Description
Bearing Double Cone; EE722112D Basic Number; Standard Precision; 11" Bore; 7-1/4" Width; Double Row of Roller
Width
7.25 Inch | 184.15 Millimeter
Bore
11 Inch | 279.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


