

TIMKEN
TIMKEN
EE941205-2
TIMKEN TIMKEN
Description
EE941205 ; TAPERED ROLLER BRG CONE
Bearing Cone; EE941205 Basic Number; Standard Precision; 12" Bore; 2-15/16" Width; Single Row of Roller
Part #
053893716121
BDI #
1355624
Details
19472.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE941205-2/p/1355624
Your Price
$ 19,472.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
36.873
EAN
0053893716121
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE941205
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE941205-2
Long Description
Bearing Cone; EE941205 Basic Number; Standard Precision; 12" Bore; 2-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh