NTN
NTN
ET-4395STV6
NTN NTN
Description
ET-4395STV6 ; POR TAPERED ROLLER BEARING
Bearing Cone; 4395STV6 Basic Number; Standard Precision; 1-21/32" Bore; 1.59" Width; Single Row of Roller
Part #
ET-4395STV6
BDI #
17147085
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/ET-4395STV6/p/17147085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314413869
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
4395STV6
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 4395STV6 Basic Number; Standard Precision; 1-21/32" Bore; 1.59" Width; Single Row of Roller
Bore
1.656 Inch | 42.062 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.59 Inch | 40.386 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


