NTN
NTN
ETA-CR-0105-G
NTN NTN
Description
ETA-CR-0105-G TAPERED ROLLER BEARING ; 12MM ID 12MM W
Bearing Cone; ETA-CR-0105-G Basic Number; Standard Precision; 12MM Bore; 12MM Width; Single Row of Roller
Part #
ETA-CR-0105-G
BDI #
1217595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/ETA-CR-0105-G/p/1217595
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.021
EAN
4547359651157
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
ETA-CR-0105-G
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Round Bore | Window Type Pressed Steel Cage
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0463
Long Description
Bearing Cone; ETA-CR-0105-G Basic Number; Standard Precision; 12MM Bore; 12MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.472 Inch | 12 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


