TIMKEN
TIMKEN
H225148-2
TIMKEN TIMKEN
Description
H225148-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cone; H225148 Basic Number; Standard Precision; 4-5/8" Bore; 2-3/4" Width; Single Row of Roller
Part #
H225148-2
BDI #
1356618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H225148-2/p/1356618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.337
EAN
0053893065083
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H225148
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H225148-2
Long Description
Bearing Cone; H225148 Basic Number; Standard Precision; 4-5/8" Bore; 2-3/4" Width; Single Row of Roller
Bore
4.625 Inch | 117.475 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh