TIMKEN
TIMKEN
H232214YD-2
TIMKEN TIMKEN
Description
H232214YD-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Double Cup; H232214YD Basic Number; Standard Precision; 10.312" Outside Diameter; 5-7/8" Width; Double Row of Roller
Part #
H232214YD-2
BDI #
1356663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H232214YD-2/p/1356663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
15.54
EAN
0053893528892
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
H232214YD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | With Oil Hole
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H232214YD-2
Long Description
Bearing Double Cup; H232214YD Basic Number; Standard Precision; 10.312" Outside Diameter; 5-7/8" Width; Double Row of Roller
Outside Diameter
10.312 Inch | 261.925 Millimeter
Width
5.875 Inch | 149.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


