TIMKEN
TIMKEN
H239612CD-3
TIMKEN TIMKEN
Description
H239612CD-3 TAPERED ROLLER BRG ; DBL CUP
Bearing Double Cup; H239612CD #3 Basic Number; Class 3 Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Part #
H239612CD-30000
BDI #
1356708
Details
14125.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H239612CD-3/p/1356708
Your Price
$ 14,125.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.856
EAN
0053893540054
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
H239612CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; H239612CD #3 Basic Number; Class 3 Precision; 12-5/8" Outside Diameter; 5-7/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
5.438 Inch | 138.125 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


