

TIMKEN
TIMKEN
H242610-3
TIMKEN TIMKEN
Description
H242610-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 12-18 OD
Bearing Cup; H242610 #3 Basic Number; Class 3 Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Part #
H242610-3
BDI #
1356760
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H242610-3/p/1356760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.632
EAN
0053893543697
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
H242610 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; H242610 #3 Basic Number; Class 3 Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Width
3.063 Inch | 77.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh